Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh

  • Mfr # 721207

  • Zoro # G803711346


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721207
Zoro #
G803711346
UPC #
-
Country of Origin
China

Description

Features
  • Hardware Cloth.
  • 0.5 in. Mesh.
  • 19 Gauge.
  • Size - 48 in. x 10 ft.
  • Dimension - 3.66 x 3.66 x 48.03 in.
  • Item Weight - 7.62 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.