
Gas Can, HDPE, 5 gal, Flame Shield Safety System, Quick-Flow Spout Included, Yellow, Diesel
Mfr # 8610
Zoro # G4573944
product price: $32.85
/eaKey Features
Material
Polyethylene
Compatible Fluids
Diesel
Capacity
5 gal
Height
14 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8610
Zoro #
G4573944
UPC #
79223086108
Country of Origin
United States
Dimensions
Height
14 in
Details
Item
Gas Can
Material
Polyethylene
Compatible Fluids
Diesel
Capacity
5 gal
Color
Yellow
Description
Midwest Can has designed a portfolio of superiorly designed Flame Shield portable fuel cans with compliant spouts. Whether you're filling a lawnmower, snowblower or ATV, Midwest Can provides for a safe fuel storage and easy pouring where you want and when you want. Our wide base and lower center of gravity reduces the chance of a can tipping over. If it does, our cans are made of durable HDPE and our spouts close automatically with an airtight seal.
- • Quality construction
- • Easy to use
- • Flame mitigation device to provide an extra layer of safety
- • Dual handles for easy handling
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.