Zoro Homepage

1" FPT Lead Free Brass Ball Valve

  • Mfr # FBB-100NL

  • Zoro # G7721747


product price: $30.19
/ea
Sold in multiples of 2 for $60.38

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB-100NL
Zoro #
G7721747
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Brass Ball Valve,Lead-Free,1" FPT
Max. Pressure
600 PSI CWP, 150 PSI WSP
Stem Material
brass
Ball Valve Product Group
Manual
Temp. Range
0 Degrees F to 365 Degrees F
Seat Material
PTFE
Body Material
Brass
Handle Type
Lever Handle w/Vinyl Grip
Stem Type
Blowout Proof
Standards
UL, CSA, FM, NSF61G Approved; ANSI B1.20.1; MSS SP-110; RoHS Compliant

Description

Brass Ball Valve,Lead-Free,1 In. FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.