1/2" MPT xFPT Lead Free Brass Ball Valve
Mfr # G-MBB-50NL
Zoro # G7723935
product price: $11.99
/eaSold in multiples of 5 for $59.95
Key Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/2 in
Connection Type
MNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-MBB-50NL
Zoro #
G7723935
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
MNPT x FNPT
Item
Brass Ball Valve,Lead-Free,1/2"MPT X FPT
Body Material
Brass
Stem Material
brass
Max. Pressure
600 PSI CWP, 150 PSI WSP
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Handle Type
Lever Handle w/Vinyl Grip
Temp. Range
0 Degrees F to 365 Degrees F
Seat Material
PTFE
Standards
UL, CSA, FM, NSF61G Approved; MSS SP-110; ANSI B1.20.1
Description
Brass Ball Valve,Lead-Free,1/2 In.MPT X FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.