3/4" FPT Carbon Steel Ball Valve
Mfr # CSV-75
Zoro # G7739186
product price: $21.25
/eaSold in multiples of 3 for $63.75
Key Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Reduced Port
Pipe Size
3/4 in
Connection Type
FPT x FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSV-75
Zoro #
G7739186
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Reduced Port
Connection Type
FPT x FPT
Item
Ball Valve,Carbon Steel,,3/4" FPT
Stem Material
304 Stainless Steel
Body Material
Carbon Steel
Handle Type
Lever Handle w/Vinyl Grip
Seat Material
RPTFE
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Temp. Range
-20 Degrees F to 425 Degrees F
Max. Pressure
2000 PSI CWP, 150 PSI WSP
Standards
ISO Registered Factory; MSS SP-110; RoHS Compliant
Description
Ball Valve,Carbon Steel,,3/4 In. FPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.