Zoro Homepage

Ball Valve, 3/8", FPT, 316SS, 1000 CWP

  • Mfr # SSR-38

  • Zoro # G7722167


product price: $27.65
/ea
Sold in multiples of 2 for $55.30

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
3/8 in
Connection Type
FPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-38
Zoro #
G7722167
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FPT x FPT
Item
Ball Valve,3/8",FPT,316SS,1000 CWP
Max. Pressure
1000 PSI CWP, 150 PSI WSP
Temp. Range
-20 Degrees F to 425 Degrees F
Body Material
316 Stainless Steel
Stem Type
Blowout Proof
Stem Material
316 stainless steel
Seat Material
PTFE
Handle Type
304 Stainless Steel Lever Handle w/ Vinyl Grip
Ball Valve Product Group
Manual
Standards
ISO Registered Factory; MSS SP-110; RoHS Compliant

Description

Ball Valve,3/8 In.,FPT,316SS,1000 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.