Zoro Homepage

Brass Ball Valve, 1-1/4" FPT, 600 CWP

  • Mfr # KTC-125

  • Zoro # G7721701


product price: $43.49
/ea
Sold in multiples of 2 for $86.98

Key Features

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1-1/4 in
Connection Type
FPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC-125
Zoro #
G7721701
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/4 in

Details

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Brass Ball Valve,1-1/4" FPT,600 CWP
Seat Material
PTFE
Stem Type
Blowout Proof
Body Material
Brass
Handle Type
Lever Handle w/Vinyl Grip
Stem Material
brass
Temp. Range
-40 Degrees F to 365 Degrees F
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP, 150 PSI WSP
Standards
UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint

Description

Brass Ball Valve,1-1/4 In. FPT,600 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.