Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ball Valve, 1/4" FPT, 400 CWP

  • Mfr # FBB-25TH

  • Zoro # G7724039


product price: $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/4 in
Connection Type
FPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB-25TH
Zoro #
G7724039
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in

Details

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Brass Ball Valve,1/4" FPT,400 CWP
Temp. Range
0 Degrees F to 365 Degrees F
Stem Type
Blowout Proof
Seat Material
PTFE
Handle Type
T-handle
Body Material
Brass
Max. Pressure
400 PSI CWP, 150 PSI WSP
Ball Valve Product Group
Manual
Stem Material
brass
Standards
ANSI.B1.20.1; ISO Registered Factory; MSS SP-110; RoHs Compliant

Description

Brass Ball Valve,1/4 In. FPT,400 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.