Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ball Valve, 3/4" MPT X FPT, 600 CWP

  • Mfr # KTCM-75

  • Zoro # G7721659


product price: $14.96
/ea
Sold in multiples of 4 for $59.84

Key Features

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/4 in
Connection Type
MPT x FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTCM-75
Zoro #
G7721659
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Connection Type
MPT x FPT
Item
Brass Ball Valve,3/4" MPT X FPT,600 CWP
Max. Pressure
600 PSI CWP, 150 PSI WSP
Stem Material
brass
Stem Type
Blowout Proof
Temp. Range
-40 Degrees F to 365 Degrees F
Ball Valve Product Group
Manual
Body Material
Brass
Seat Material
PTFE
Handle Type
Lever Handle w/Vinyl Grip
Standards
UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint

Description

Brass Ball Valve,3/4 In. MPT X FPT,600 CWP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.