Zoro Homepage
This item is Discontinued.
Midwest Control Exhaust Valve, Three Way MTAD-7510

Exhaust Valve, Three Way (Discontinued)

  • Mfr # MTAD-7510
  • Zoro # G7723180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTAD-7510
Zoro #
G7723180
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Body Material
Forged Brass
Body Style
3-Way
Temp. Range
-40 Degrees F to 365 Degrees F
Valve Structure
Regular Port
Handle Type
Steel Handle with Safety Colored Orange Vinyl Grips
Standard
ISO Registered Factory; MSS SP-110; RoHS Compliant
Stem Material
brass
Max. Pressure
250 psi CWP, 150 psi WSP
Ball Valve Basic Body Material
Brass
Connection Type
Female Inlet x 2 Male Outlet Ports
Seat Material
PTFE
Ball Material
Chrome Plated Brass
Stem Type
Blowout Proof
Ball Valve Product Group
Manual

Description

Exhaust Valve,Three Way

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.