Zoro Homepage

Neutral Kit, 100A

  • Mfr # MNK3

  • Zoro # G6231953


product price: $70.95
/ea

Key Features

Voltage
600V AC
For Use With
For use with 100A 600V non-fused Midwest Electric heavy duty safety switches
Standards
UL 98
Amperage
100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNK3
Zoro #
G6231953
UPC #
783164460148
Country of Origin
United States

Details

Item
Neutral Kit,100A
Voltage
600V AC
For Use With
For use with 100A 600V non-fused Midwest Electric heavy duty safety switches
Standards
UL 98
Amperage
100A

Description

Neutral Kit,100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.