Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R Fuse Kit, Hd 200A, 600V

  • Mfr # MHR46

  • Zoro # G6231637


product price: $32.19
/ea

Key Features

Voltage
600V AC
For Use With
For use with 100A & 200A Midwest Electric heavy duty safety switches
Standards
UL 98
Amperage
100 & 200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHR46
Zoro #
G6231637
UPC #
783164460100
Country of Origin
United States

Details

Item
R Fuse Kit,Hd 200A,600V
Voltage
600V AC
For Use With
For use with 100A & 200A Midwest Electric heavy duty safety switches
Standards
UL 98
Amperage
100 & 200A

Description

R Fuse Kit,Hd 200A,600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.