
#0-80 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10 10PK
Mfr # 930685
Zoro # G002511600
product price: $7.59
/pk 10, $0.76/eaSold in multiples of 2 for $15.18
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#0-80
Material
Stainless Steel
Hardness
18-8
Thread Length
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930685
Zoro #
G002511600
UPC #
719199306854
Country of Origin
China
Dimensions
Thread Size
#0-80
Overall Length
1/4 in
Thread Length
Full
Details
System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Hardness
18-8
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.