Shop MIDWEST FASTENER
See all product information
Create Account
03845 Flat Washer, 1 in ID, Zinc
- Mfr # 3845
- Zoro # G604258149
product price:Â
$
27.69
/ea
Key Features
Finish
Zinc Plated
System of Measurement
Inch
Inside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3845
- Zoro #
- G604258149
- UPC #
- 738287038453
- Country of Origin
- United States
- Item
- Flat Washer
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- Inside Diameter
- 1 in
Description
MIDWEST FASTENER Flat Washer, 1 in ID, USS Grade, Zinc, Pack, 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.