Zoro Homepage

1-1/2" x 1.2" White Nylon Plastic Computer Grommets 2PK

  • Mfr # 76503

  • Zoro # G202522222


product price: $6.25
/pk 2, $3.13/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Nylon
Finish
White
Application
Computer Desk
Diameter 2
1.2"
Diameter 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76503
Zoro #
G202522222
UPC #
738287765038
Country of Origin
Unknown

Dimensions

Diameter 2
1.2"
Diameter 1
1-1/2"

Details

Material
Nylon
Finish
White
Application
Computer Desk
Type
Desk Grommet

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.