1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK

  • Mfr # 61114

  • Zoro # G902526230


product price:  $9.95
/pk 10, $0.99/ea

Key Features

Thickness
14 GA
Material
Steel
Finish
Zinc
Diameter 2
1-7/8"
Diameter 1
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61114
Zoro #
G902526230
UPC #
738287611144
Country of Origin
China

Dimensions

Thickness
14 GA
Diameter 2
1-7/8"
Diameter 1
1-1/4"

Details

Material
Steel
Finish
Zinc
Type
Machine Bushing
Gauge
14

Description

Machine bushings are a type of washer used for quick and accurate spacing on a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.