1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK

  • Mfr # 37262

  • Zoro # G102527884


product price: $11.85
/pk 4, $2.96/ea

Key Features

Diameter
1-3/8"
Finish
Brass
Material
Steel
Type
Knob
Length 1
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37262
Zoro #
G102527884
UPC #
738287372625
Country of Origin
China

Dimensions

Diameter
1-3/8"
Length 1
3-1/2"

Details

Finish
Brass
Material
Steel
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.