Shop All Machine Screws
Midwest Fastener
#1-72 x 1/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK
Mfr # 64094
Zoro # G402525382
original price:
$4.89
4% off
new price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #1-72
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 64094
- Zoro # G402525382
- UPC # 738287640946
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #1-72 |
Fastener Length | 1/8 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125036)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.3600)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK (U51000.062.0175)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07110)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07290)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07309)
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0350)
- Midwest Fastener Machine Screws