Shop MIDWEST FASTENER
See all product information
Create Account
#10 18-8 Stainless Steel Flat Hose Clamps 3PK
- Mfr # 36643
- Zoro # G602528374
product price:Â
$
4.69
/pk of 3, $1.56/ea
Sold in multiples of 2Â pks for
$9.38
Key Features
Material
Stainless Steel
Type
Hose Clamp
Thickness
1/2"
Nominal Size
#10
Hardness
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36643
- Zoro #
- G602528374
- UPC #
- 738287366433
- Country of Origin
- China
Dimensions
- Thickness
- 1/2"
- Nominal Size
- #10
Details
- Material
- Stainless Steel
- Type
- Hose Clamp
- Hardness
- 18-8
- Style
- Flat
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.