Shop All Machine Screws
Midwest Fastener
#10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 50693
Zoro # G902523833
original price:
$19.65
5% off
new price: $18.59
/pk 50, $0.37/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 50693
- Zoro # G902523833
- UPC # 738287506938
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 110 mm Shaft Dia, 2 PK (M36000.110.0001)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 0.23 in Ht, 1000 PK (37NR5)
- DISCO Flat Washer, Fits Bolt Size M10 Bright Zinc Plated Finish (1656PK)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07683)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- MIDWEST FASTENER 5/16"-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79072)
- MIDWEST FASTENER #8-32 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39906)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61597)
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0300)
- Midwest Fastener Machine Screws