Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 05026
Zoro # G802524121
product price: $21.25
/pk 100, $0.21/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 05026
- Zoro # G802524121
- UPC # 738287050264
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453 (101453)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel, 4032 PK (STCR50191/2-4M)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK (61771)
- MIDWEST FASTENER #8-32 x 1-5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01970)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (79061)
- Midwest Fastener Machine Screws