#10 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 35 PK

  • Mfr # 36224

  • Zoro # G902523666


product price:  $13.35
/pk 35, $0.38/ea

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Type
Hi-Lo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36224
Zoro #
G902523666
UPC #
738287362244
Country of Origin
Unknown

Dimensions

Thread Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Type
Hi-Lo

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products