
#10 x 1 in Phillips Pan Machine Screw, Zinc Dichromate Stainless Steel
Mfr # 5119
Zoro # G507453252
product price: $20.59
/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
1 in
Material
Stainless Steel
Finish
Zinc Dichromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5119
Zoro #
G507453252
UPC #
738287051193
Country of Origin
United States
Dimensions
Thread Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Zinc Dichromate
Item
Machine Screw
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Drive Size 2, Point Type Diamond, SelfTapping, Stainless Steel, Zinc Dichromate, Applicable Materials Sheet Metal, Length Under Head 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.