
1.00mm (Coarse), 15.00mm Brl Lg, Steel Brass, 20 PK
Mfr # 933701
Zoro # G102522902
product price:Â $29.28
/pk 20, $1.46/eaKey Features
Type
Connector Bolt
Thread Size
1.00mm (Coarse)
Material
Steel
Finish
Brass
Diameter 1
6mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933701
Zoro #
G102522902
UPC #
719199337018
Country of Origin
Unknown
Dimensions
Thread Size
1.00mm (Coarse)
Barrel Length
15.00mm
Diameter 1
6mm
Diameter 2
15mm
Length 1
15mm
Details
Type
Connector Bolt
Material
Steel
Finish
Brass
Driver Type
4mm Hex
Style
Joint Connector Cap
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.