Zoro Homepage

1/2" Neoprene Rubber Regular Flat Faucet Washers 20PK

  • Mfr # 68108

  • Zoro # G302529343


product price: $12.59
/pk 20, $0.63/ea

Key Features

Material
Neoprene
Type
Faucet Washer
Diameter
1/2"
Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68108
Zoro #
G302529343
UPC #
738287681086
Country of Origin
United States

Dimensions

Diameter
1/2"

Details

Material
Neoprene
Type
Faucet Washer
Style
Flat

Description

MIDWEST FASTENER brand 1/2" Neoprene Rubber Regular Flat Faucet Washers 20PK are made of neoprene material and are designed for use as faucet washers. They have a diameter of 1/2" and a flat style.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.