
1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK
Mfr # 930612
Zoro # G302526199
product price:Â $16.25
/pk 2, $8.13/eaKey Features
Material
Steel
Thickness
2"
Finish
Zinc
Diameter 2
1"
Diameter 1
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930612
Zoro #
G302526199
UPC #
719199306120
Country of Origin
United States
Dimensions
Thickness
2"
Diameter 2
1"
Diameter 1
1/2"
Details
Material
Steel
Finish
Zinc
Type
Machine Bushing
Style
Regular
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.