1/4"-20 Flange Bolt, Chrome Plated Steel, 2 in L, 10 PK

  • Mfr # 75108

  • Zoro # G102521202


product price: $54.19
/pk 10, $5.42/ea

Key Features

12 Point Drive
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Head Style
12-Point Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75108
Zoro #
G102521202
UPC #
738287751086
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
12 Point
Material
Steel
Finish
Chrome Plated
Item
Flange Bolt
Head Style
12-Point Flange

Description

12 point screws providing both solid torque and a smooth finish.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.