Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 10 PK
- Mfr # U01258.050.0225
- Zoro # G3388616
product price:Â
$
13.39
/pk of 10, $1.34/ea
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/4 in
- Head Width
- 3/4 in
- Min. Thread Length
- 1 1/4 in
- Head Height
- 1/2 in
- Drive Size
- 1/2 in
- Flange Diameter
- 1 5/64 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
Description
Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 2 1/4 in, Finish Zinc-Plated, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/2 In.-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.