Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK
Mfr # 78663
Zoro # G102506650
product price: $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 78663
- Zoro # G102506650
- UPC # 738287786637
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Pin Eschn Brass Pltd 1 X 16 (122623)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (67826)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- BOSTITCH Finish Staples, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX50357/8G)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 170 mm L, 2 PK (930802)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00875)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00660)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (60044)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.060.0020)
- Midwest Fastener Hex Head Cap Screws