Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 1-1/8" Nylon Plastic Coarse Thread Bar Knobs 4PK

  • Mfr # 66683

  • Zoro # G702527840


product price: $12.95
/pk 4, $3.24/ea

Key Features

Material
Nylon/Steel
Style
Bar Clamping
Thread Size
20 (Coarse)
Type
Knob
Diameter 1
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66683
Zoro #
G702527840
UPC #
738287666830
Country of Origin
United States

Dimensions

Thread Size
20 (Coarse)
Diameter 1
1/4"
Diameter 2
1-1/8"

Details

Material
Nylon/Steel
Style
Bar Clamping
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.