
#14-20 x 3/4 in Slotted Hex Machine Screw, Black Oxide 10 PK
Mfr # 31431
Zoro # G202524202
product price: $6.69
/pk 10, $0.67/eaSold in multiples of 2 for $13.38
Key Features
Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
#14-20
Fastener Length
3/4 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31431
Zoro #
G202524202
UPC #
738287314311
Country of Origin
Unknown
Dimensions
Thread Size
#14-20
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Finish
Black Oxide
Item
Machine Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.