Shop All Machine Screws
Midwest Fastener
1/4"-20 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 37744
Zoro # G602523935
product price: $7.19
/pk 6, $1.20/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 37744
- Zoro # G602523935
- UPC # 738287377446
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (PS18087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0150)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.043.0150)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon, 10 PK (67011)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (63701)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54689)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77406)
- Midwest Fastener Machine Screws