1/4"-20 x 4 in Slotted Flat Machine Screw, Zinc Plated 10 PK

  • Mfr # 60104

  • Zoro # G202525063


product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Fastener Length
4 in
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60104
Zoro #
G202525063
UPC #
738287601046
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.