Shop All Machine Screws
Midwest Fastener
1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK
Mfr # 37785
Zoro # G802524046
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 37785
- Zoro # G802524046
- UPC # 738287377859
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.062.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0125)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0604-100)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/8, PK50 (U07840.043.0037)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63708)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07204)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68267)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07136)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- Midwest Fastener Machine Screws