Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK
Mfr # 79204
Zoro # G102507336
product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 1-1/2 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 79204
- Zoro # G102507336
- UPC # 738287792041
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01010.025.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.037.0225)
- PWR DRIVE 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5163L)
- ZORO SELECT #6-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0062)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51447)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33934)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (51463)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.031.0125)
- Midwest Fastener Socket Head Cap Screws