Zoro Homepage

1/4"-28 x 7/16" x 7/8" 18-8 Stainless Steel Fine Thread Straight Grease Fittings 8PK

  • Mfr # 37441

  • Zoro # G902515692


product price: $17.15
/pk 8, $2.14/ea

Key Features

Thread Size
28 (Fine)
Type
Grease Fitting
Material
Stainless Steel
Diameter 2
7/16"
Diameter 1
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37441
Zoro #
G902515692
UPC #
738287374414
Country of Origin
United States

Dimensions

Thread Size
28 (Fine)
Diameter 2
7/16"
Diameter 1
1/4"
Length 1
7/8"

Details

Type
Grease Fitting
Material
Stainless Steel
Driver Type
5/16" Wrench
Hardness
18-8
Angle
Straight

Description

A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.