Shop All Shelf Brackets
Midwest Fastener
1/4" x 1/2" Brown Plastic Fluted Shelf Pins 20PK
Mfr # 66227
Zoro # G402509139
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Brown
- Application 1/4" Hole
- Type Shelf Support
- Diameter 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 66227
- Zoro # G402509139
- UPC # 738287662276
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Drill Size | 1/4" |
Details
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW90)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H (274318GY)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- Midwest Fastener Shelf Brackets