Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2-9/16" 3/8" Long Magnetic Hex Driver Bits

  • Mfr # 52042

  • Zoro # G702529271


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Diameter
3/8"
Length 1
2-9/16"
Type
Power Drive Bit
Style
Magnetic Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52042
Zoro #
G702529271
UPC #
738287520422
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3/8"
Length 1
2-9/16"

Details

Type
Power Drive Bit
Style
Magnetic Hex

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.