Zoro Homepage

1/4" x 2" T-25 Star Drive Power Bits 25PK

  • Mfr # 53243

  • Zoro # G102529192


product price: $42.15
/pk 25, $1.69/ea

Key Features

Material
Tool Steel
Application
Automotive Star Fasteners
Diameter
1/4"
Length 1
2"
Nominal Size
T-25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53243
Zoro #
G102529192
UPC #
738287532432
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length 1
2"
Nominal Size
T-25

Details

Material
Tool Steel
Application
Automotive Star Fasteners
Style
6-Point Star
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.