Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 6" Zinc Plated Steel Gate Hooks 10PK

  • Mfr # 52427

  • Zoro # G202518829


product price: $22.15
/pk 10, $2.22/ea

Key Features

Finish
Zinc
Material
Steel
Type
Gate Hook
Diameter
1/4"
Length 1
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52427
Zoro #
G202518829
UPC #
738287524277
Country of Origin
Unknown

Dimensions

Diameter
1/4"
Length 1
6"

Details

Finish
Zinc
Material
Steel
Type
Gate Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.