Zoro Homepage

1/4" Zinc Plated Steel Machine Screw Anchor Set Tools

  • Mfr # 04228

  • Zoro # G402512801


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Material
Steel
Type
Setting Tool
Finish
Zinc
Application
#14 Machine Screw Anchor
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04228
Zoro #
G402512801
UPC #
738287042283
Country of Origin
China

Dimensions

Diameter
1/4"

Details

Material
Steel
Type
Setting Tool
Finish
Zinc
Application
#14 Machine Screw Anchor
Style
Machine Screw Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.