15/16" OD Zinc Plated Steel Hose Clamps 10PK

  • Mfr # 70215

  • Zoro # G602528305


product price:  $9.99
/pk 10, $1.00/ea

Key Features

Finish
Yellow Zinc
Material
Steel
Type
Hose Clamp
Diameter
15/16"
Specifications
HC-15ST 2D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70215
Zoro #
G602528305
UPC #
738287702156
Country of Origin
United States

Dimensions

Diameter
15/16"

Details

Finish
Yellow Zinc
Material
Steel
Type
Hose Clamp
Specifications
HC-15ST 2D

Description

A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.