15/32"-32 Zinc Plated Steel Face Nuts 1 12PK

  • Mfr # 65361

  • Zoro # G402520875


product price: $8.85
/pk 12, $0.74/ea

Key Features

Diameter
15/32"
Material
Steel
Thread Size
32
Finish
Zinc
Type
Electrical Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65361
Zoro #
G402520875
UPC #
738287653618
Country of Origin
United States

Dimensions

Diameter
15/32"
Thread Size
32

Details

Material
Steel
Finish
Zinc
Type
Electrical Switch
Driver Type
9/16" Hex

Description

An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.