Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5mm (Fine), Steel, Chrome, 4 PK

  • Mfr # 39302

  • Zoro # G302518378


product price: $9.19
/pk 4, $2.30/ea
Sold in multiples of 2 for $18.38

Key Features

Thread Size
1.5mm (Fine)
Material
Steel
Finish
Chrome
System of Measurement
Metric
Thickness
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39302
Zoro #
G302518378
UPC #
738287393026
Country of Origin
China

Dimensions

Thread Size
1.5mm (Fine)
Thickness
12mm
Diameter 1
12mm
Diameter 2
20mm

Details

Material
Steel
Finish
Chrome
System of Measurement
Metric
Driver Type
#18 Wrench
Specifications
DIN 6923
dia3
24mm
Style
Non-Serrated

Description

A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.