Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm x 12mm x 20mm Metric Bronze Bearings 2PK

  • Mfr # 32483

  • Zoro # G502508759


product price: $16.15
/pk 2, $8.08/ea

Key Features

Material
Bronze
Diameter 2
12mm
Diameter 1
15mm
Length 1
20mm
Type
Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32483
Zoro #
G502508759
UPC #
738287324839
Country of Origin
United States

Dimensions

Diameter 2
12mm
Diameter 1
15mm
Length 1
20mm

Details

Material
Bronze
Type
Sleeve Bearing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.