Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-14 Gauge Bullet Receptacles 20PK

  • Mfr # 60854

  • Zoro # G802505359


product price: $13.65
/pk 20, $0.68/ea

Key Features

Wire Size
16 AWG to 14 AWG
Material
Plastic
Type
Wire Connector
Style
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60854
Zoro #
G802505359
UPC #
738287608540
Country of Origin
China

Dimensions

Wire Size
16 AWG to 14 AWG

Details

Material
Plastic
Type
Wire Connector
Style
Insulated
Item
Receptacle

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.