Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-14 Gauge Multi-Stack Disconnectors 20PK

  • Mfr # 70051

  • Zoro # G902505358


product price: $16.19
/pk 20, $0.81/ea

Key Features

Style
Multi-Stack
Type
Wire Connector
Wire Size
16-14 gauge
Material
Metal/Plastic
Finish
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70051
Zoro #
G902505358
UPC #
738287700510
Country of Origin
China

Dimensions

Wire Size
16-14 gauge

Details

Style
Multi-Stack
Type
Wire Connector
Material
Metal/Plastic
Finish
Blue

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.