1/8IP x 1-1/2" Zinc Plated Steel Nipples 8PK

  • Mfr # 64743

  • Zoro # G702506333


product price:  $6.49
/pk 8, $0.81/ea
Sold in multiples of 2 for $12.98

Key Features

Finish
Zinc
Type
Threaded Nipple
Material
Steel
Diameter
1/8IP
Length 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64743
Zoro #
G702506333
UPC #
738287647433
Country of Origin
China

Dimensions

Diameter
1/8IP
Length 1
1-1/2"

Details

Finish
Zinc
Type
Threaded Nipple
Material
Steel

Description

A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.