Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Black Plastic Round Cap Plugs 2PK

  • Mfr # 76666

  • Zoro # G302519085


product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18

Key Features

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black
Application
Metal Furniture and Appliances
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76666
Zoro #
G302519085
UPC #
738287766660
Country of Origin
United States

Dimensions

Diameter 2
2"

Details

Type
Furniture Tip
Shape
Round
Material
Plastic
Finish
Black
Application
Metal Furniture and Appliances
Style
Inside Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.