20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK

  • Mfr # 31604

  • Zoro # G902517368


product price:  $12.99
/pk 10, $1.30/ea

Key Features

Type
Connector Bolt
Thread Size
20 (Coarse)
Material
Steel
Finish
Brass
Length 1
1.97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31604
Zoro #
G902517368
UPC #
738287316049
Country of Origin
United States

Dimensions

Thread Size
20 (Coarse)
Barrel Length
1.97"
Length 1
1.97"
Diameter
1/4"

Details

Type
Connector Bolt
Material
Steel
Finish
Brass

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.